Motion
14A906A
9" X 11" GR60 COOLCUT™ Hand Sanding Sheets PK 5
MI ITEM #11458644
MFR #14A906A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" X 11" GR60 COOLCUT™ Hand Sanding Sheets PK 5
MI ITEM #11458644
MFR #14A906A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14A906A 9X11 GR60 COOLCUT SHEET 5-PACK

Specifications

  • Application
    Sanding
  • Abrasive Type
    Hand Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Number of Sheets
    5
  • Manufacturer Stock Number
    14A906A
  • Manufacturer Upc Number
    662980077887
  • UPC_NO
    662980077887
  • Package Quantity
    5
  • Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text