Motion
14A912A
9" X 11" GR120 COOLCUT™ Hand Sanding Sheets PK 5
Mi Item #11458647
MFR #14A912A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" X 11" GR120 COOLCUT™ Hand Sanding Sheets PK 5
Mi Item #11458647
MFR #14A912A

Mfr description
14A912A 9X11 GR120 COOLCUT SHEET 5-PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Hand Sheets
  • Application
    Sanding
  • Grit Number
    120
  • Manufacturer Stock Number
    14A912A
  • Manufacturer Upc Number
    662980650707
  • Material
    Aluminum Oxide
  • Number of Sheets
    5
  • Package Quantity
    5
  • UPC_NO
    662980650707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)