Motion
15A453V
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458685
MFR #15A453V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458685
MFR #15A453V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15A453V XTRACUT 4-1/2" X 7/8" X-COARSE (
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
  • Guaranteed cost savings for steel
  • Extremely long service life

Specifications

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Arbor Size
    7/8 in
  • Coat Type
    Coated
  • Color
    Burnt Orange
  • Disc Diameter
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    15A453V
  • Manufacturer Upc Number
    662980824245
  • Max Rpm
    13000
  • Mounting Type
    TR
  • Package Quantity
    5
  • Pad Diameter
    4-1/2 in
  • Wheel Diameter
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text