Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter4-1/2 in
- Pad Diameter4-1/2 in
- Wheel Diameter4-1/2 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeAbrasive Disc
- ApplicationSanding
- Coat TypeCoated
- ColorBurnt Orange
- GradeMedium
- Manufacturer Package Quantity25.000
- Manufacturer Stock Number15A458
- Manufacturer Upc Number662980646762
- Max Rpm13000
- Mounting TypeTR
- Package Quantity25.000
- UPC_NO662980646762
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)