Motion
15A523
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458699
MFR #15A523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458699
MFR #15A523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15A523 5'' XTRACUT GRIT X-COARSE - QUICK
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
  • Guaranteed cost savings for steel
  • Extremely long service life

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Arbor Size
    5/8 in-11
  • Grade
    Extra Coarse
  • Max Rpm
    12200
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Ceramic
  • Color
    Burnt Orange
  • Manufacturer Stock Number
    15A523
  • Manufacturer Upc Number
    662980344019
  • UPC_NO
    662980344019
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Wheel Diameter
    5 in
  • Mounting Type
    TR
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text