Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter6 in
- Pad Diameter6 in
- Wheel Diameter6 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeAbrasive Disc
- ApplicationSanding
- Coat TypeCoated
- ColorBurnt Orange
- GradeMedium
- Manufacturer Package Quantity25.000
- Manufacturer Stock Number15A608
- Manufacturer Upc Number662980348055
- Max Rpm10200
- Mounting TypeTR
- Package Quantity25.000
- UPC_NO662980602010
Overview
Mfr description
15A608 XTRACUT DISC 6" MEDIUM
- High performance sanding disc for steel
- Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
- Contains cooling agents that ensure cool cutting to prevent burning and distortion
- Guaranteed cost savings for steel
- Extremely long service life