Motion
15A706
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
Mi Item #11458707
MFR #15A706
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
Mi Item #11458707
MFR #15A706

Mfr description
15A706 XTRACUT 7" X 7/8" COARSE
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in
  • Pad Diameter
    7 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Burnt Orange
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15A706
  • Manufacturer Upc Number
    662980028759
  • Max Rpm
    8600
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • UPC_NO
    662980028759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)