Motion
15A708
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458708
MFR #15A708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, Burnt Orange Color
MI ITEM #11458708
MFR #15A708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15A708 XTRACUT 7" X 7/8" MEDIUM
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
  • Guaranteed cost savings for steel
  • Extremely long service life

Specifications

  • UPC_NO
    662980572146
  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Arbor Size
    7/8 in
  • Coat Type
    Coated
  • Color
    Burnt Orange
  • Disc Diameter
  • Grade
    Medium
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15A708
  • Manufacturer Upc Number
    662980572146
  • Max Rpm
    8600
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • Pad Diameter
    7 in
  • Wheel Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text