Motion
15G306
6-1/2" GR 2" GR60 COOLCUT™ Flap Wheels
Mi Item #11458734
MFR #15G306
Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" GR 2" GR60 COOLCUT™ Flap Wheels
Mi Item #11458734
MFR #15G306

Mfr description
15G306 6-1/2X2X60 FLAP WHEEL
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.08/each

Specifications

Dimensions

  • Wheel Diameter  
    6 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 15G306 is a flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 6 in wheel diameter, 2 in wheel width, a maximum speed of 5,200 rpm, and a weight of 1.8 lbs, suitable for heavy-duty bench grinding.
  • Manufacturer Stock Number
    15G306
  • Manufacturer Upc Number
    662980060957
  • Max Rpm
    5200 rpm
  • Package Quantity
    1
  • UPC_NO
    662980060957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)