Motion
15I501
ENDURO-FLEX 2-IN-1 TURBO 5" SPIN-ON PK10
MI ITEM #11458738
MFR #15I501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX 2-IN-1 TURBO 5" SPIN-ON PK10
MI ITEM #11458738
MFR #15I501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15I501 5'' X 5/8''-11 ENDURO-FLEX 2-IN-1
  • Consistant finish without smearing; Cyclone Technology - Exclusive high tech blend; Fast removal, fine finish; Made from coated abrasive cloth and BLENDEX flaps; One step finishing solution to reduce cost; For use on: Copper Alloys, Aluminum, Stainless Steel, Steel, Non-Ferrous Metals; Finishing; Outside corners, edges for small deburring; Surface preparation before painting; Weld removal, grinding, blending;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Center Hole Thread Size
  • Backing Material
    Nylon
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    12200 rpm
  • Application
    Finishing
  • For Use With
    Grinder
  • Mineral Type
    Ceramic
  • Manufacturer Stock Number
    15I501
  • Manufacturer Upc Number
    662980703885
  • UPC_NO
    662980703885
  • Package Qty
    10.000
  • Arbor Size
    5/8 in
  • Arbor Type
    Spin-On
  • Package Quantity
    10.000
  • Description Keyword
    Finishing Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.375 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text