Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter5 in
- Pad Diameter5 in
- Wheel Diameter5 in
Details
- Abrasive MaterialZirconia Alumina
- Abrasive TypeAbrasive Disc
- ApplicationSanding
- Coat TypeCoated
- ColorBlue
- Grit Number36
- Manufacturer Package Quantity5.000
- Manufacturer Stock Number15P503V
- Manufacturer Upc Number662980022771
- Max Rpm12200
- Mounting TypeScrew-On
- Package Quantity5.000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)