Motion
15P506V
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 60 Grit, Blue Color
MI ITEM #11458752
MFR #15P506V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 60 Grit, Blue Color
MI ITEM #11458752
MFR #15P506V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in
  • Pad Diameter
    5 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Blue
  • Grit Number
    60
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    15P506V
  • Manufacturer Upc Number
    662980465660
  • Max Rpm
    12200
  • Mounting Type
    Screw-On
  • Package Quantity
    5.000

Overview

Mfr description
15P506V 5'' GR60 TOPCUT DISCS (5 PACK)
  • Abrasive grains applied by electrostatic process
  • High strength heat resistant bond for longest lifeProvide consistent quality finishes Zirconium grain to remove more material faster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought