Motion
15V412
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 4-1/2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Green Color
MI ITEM #11458767
MFR #15V412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 4-1/2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Green Color
MI ITEM #11458767
MFR #15V412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15V412 QUICK-STEP XX GR120 4-1/2"
  • Cooling agent
  • Extra long lifeSelf-sharpening premium grains
  • Ultra High Removal Rate

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Grit Number
    120
  • Max Rpm
    7400
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Color
    Green
  • Manufacturer Stock Number
    15V412
  • Manufacturer Upc Number
    662980410424
  • UPC_NO
    662980410424
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    4-1/2 in
  • Wheel Diameter
    4-1/2 in
  • Mounting Type
    Screw-On
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text