Motion
15V612V
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 6 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Green Color
MI ITEM #11458780
MFR #15V612V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 6 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Green Color
MI ITEM #11458780
MFR #15V612V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Pad Diameter
    6 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Type
    Coated
  • Color
    Green
  • Grit Number
    120
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    15V612V
  • Manufacturer Upc Number
    662980268582
  • Max Rpm
    5100
  • Mounting Type
    Screw-On
  • Package Quantity
    5.000

Overview

Mfr description
15V612V QUICK-STEP XX GR120 6" (5 PAC
  • Cooling agent
  • Extra long lifeSelf-sharpening premium grains
  • Ultra High Removal Rate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought