Motion
15V618V
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 6 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 180 Grit, Green Color
Mi Item #11458782
MFR #15V618V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Quick-Step sanding disc - 6 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 180 Grit, Green Color
Mi Item #11458782
MFR #15V618V

Mfr description
15V618V QUICK-STEP XX GR180 6" (5 PACK
  • Cooling agent
  • Extra long lifeSelf-sharpening premium grains
  • Ultra High Removal Rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Pad Diameter
    6 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Type
    Coated
  • Color
    Green
  • Grit Number
    180
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    15V618V
  • Manufacturer Upc Number
    662980227060
  • Max Rpm
    5100
  • Mounting Type
    Screw-On
  • Package Quantity
    5.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)