Motion
15W608
6" X 7/8" GR80 ALLSTEEL™ Flap Discs DISC PK10
MI ITEM #11458787
MFR #15W608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" X 7/8" GR80 ALLSTEEL™ Flap Discs DISC PK10
MI ITEM #11458787
MFR #15W608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15W608 6'' X 7/8" GR 80 - ALLSTEEL
  • Special zirconia alumina grain blend self-sharpens with less pressure; Provides a high removal rate on steel; Trimmable backing extends disc life; The economical choice when blending sharp corners, heavy deburring or blending in fillet welds; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Maximum safety and comfort for the operator; For use on Aluminum, Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Center Hole Thread Size
  • Backing Material
    Eco-Trim
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    10200 rpm
  • Application
    Blending
  • For Use With
    Grinder
  • Mineral Type
    Zirconia
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    15W608
  • Manufacturer Upc Number
    662980708361
  • UPC_NO
    662980708361
  • Package Qty
    10.000
  • Arbor Size
    7/8 in
  • Arbor Type
    Screw
  • Package Quantity
    10.000
  • Description Keyword
    Value Trimmable Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.059 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text