Motion
15X475V
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #11458802
MFR #15X475V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 50 Grit, Orange Color
MI ITEM #11458802
MFR #15X475V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15X475V 4-1/2'' GR50 COOLCUT XX - PK5
  • Now with SPIN-ON™ system.

Specifications

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Arbor Size
    5/8 in-11
  • Backing Material
    Resin Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Disc Diameter
  • Grit Number
    50
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    15X475V
  • Manufacturer Upc Number
    662980734520
  • Max Rpm
    13300
  • Mounting Type
    Spin-On
  • Package Quantity
    5.000
  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8 in-11
  • Wheel Diameter
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text