Motion
15X726
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 60 Grit, Orange Color
Mi Item #11458833
MFR #15X726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Resin Fiber Backing Material, 60 Grit, Orange Color
Mi Item #11458833
MFR #15X726

Mfr description
15X726 7" GR60 COOLCUT XX - QUICK CHANGE
  • Now with SPIN-ON™ system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Disc Diameter  
    7 in
  • Pad Diameter
    7 in
  • Thread Size
    5/8 in-11
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Backing Material
    Resin Fiber
  • Coat Type
    Coated
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15X726
  • Manufacturer Upc Number
    662980734506
  • Max Rpm
    8600
  • Mounting Type
    Spin-On
  • Package Quantity
    25.000
  • UPC_NO
    662980734506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)