Motion
30A277
MI ITEM #11458836
MFR #30A277
List Price$663.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458836
MFR #30A277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.24/each for your price

Overview

Mfr description
30A277 QUICK-STEP FINISHER SANDER/POLISH
  • You cannot go wrong with this finishing tool. Work more comfortably in awkward areas, finish at lower grinding speeds and get the most out of all your abrasives.

Specifications

  • Power Source
    Corded
  • Maximum Speed
    7600 rpm
  • Variable Speed
    Yes
  • Maximum Disc Diameter
    6 in
  • Spindle Size
    5/8-11 in
  • Voltage
    120 V
  • Amperage
    12.2 A
  • Cord Length
    8 ft
  • Includes Dust Management
    No
  • Dust Sealed Switch
    No
  • Number Of Pieces
    13
  • Overall Height
    6 in
  • Overall Length
    12 in
  • Manufacturer Stock Number
    30A277
  • Manufacturer Upc Number
    662980420676
  • UPC_NO
    662980722831
  • Includes
    1 X 07Q506, 1 X 07Q512, 1 X 07R454, 1 X 07X845, 1 X 30A275, 1x 07Q149, 2 X 07R453, 4 X 15V418, 1x 07Q045
  • Tool Weight
    11.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought