Motion
30A287
ULTI-MATE FINISHING KIT, 120V
MI ITEM #11458837
MFR #30A287
Price$1,236.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ULTI-MATE FINISHING KIT, 120V
MI ITEM #11458837
MFR #30A287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,236.45/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Tool Weight
    22 lb
  • Weight
    22 lb

Details

  • Additional Details
    ULTI-MATE™ Variable speed fillet weld grinder
  • Batteries Included
    No
  • ECCN
    EAR99
  • Harmonization Code
    8467.29.0019
  • Includes
    1 x 07U615, 1 x 07U621, 1 x 07U625, 1 x 07X662, 1 x 15I451, 1 x 15I453, 1 x 30A287
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Upc Number
    662980281468
  • Maximum Speed
    8750 rpm
  • Number Of Pieces
    7
  • Power Rating
    1550 W
  • Power Source
    Electric Mains
  • Tools Included
    WELD GRINDER
  • UPC_NO
    662980281468
  • Voltage
    120 V

Overview

Mfr description
30A287 ULTI-MATE FINISHING KIT
  • Ulti-Mate™ is a a new variable speed fillet weld grinder and finishing tool designed to work in tight corners that other tools have a difficult time reaching. By combining this tool and our range of quality abrasives, you can go from a rough weld all the way to a mirror finish in just minutes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought