Motion
30A289
MI ITEM #11458839
MFR #30A289
List Price$1,230.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458839
MFR #30A289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,230.45/each for your price

Overview

Mfr description
30A289 RAIL-MATE PIPE SANDING KIT
  • Walter is proud to unveil a new power tool that allows you to use our premium abrasive products in a new belt format to finish pipes, tubes and railings. This powerful finishing tool features Soft-Start technology to avoid kickback when starting the tool, Dialspeed™ variable speed control and Dynamax™ RPM Monitoring to maintain consistent speed under load.

Specifications

  • Power Source
    Corded
  • Maximum Speed
    3200 rpm
  • Variable Speed
    Yes
  • Spindle Size
    5/8-11 in
  • Voltage
    120 V
  • Amperage
    10 A
  • Cord Length
    8 ft
  • Includes Dust Management
    No
  • Dust Sealed Switch
    No
  • Number Of Pieces
    10
  • Overall Height
    9.9 in
  • Overall Length
    15 in
  • Manufacturer Stock Number
    30A289
  • Manufacturer Upc Number
    662980566589
  • UPC_NO
    662980566589
  • Includes
    1 X 07D152, 1 X 07D153, 1 X 07D154, 2 X 14X156, 2 X 14X158, 2 X 14X162, 1 X 30A289
  • Tool Weight
    20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought