Motion
30A606
STRAIGHT-MATE, 6 ft ft 110V STRAIGHT GRINDER
Mi Item #11458840
MFR #30A606
Price$1,129.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRAIGHT-MATE, 6 ft ft 110V STRAIGHT GRINDER
Mi Item #11458840
MFR #30A606

Mfr description
30A606 STRAIGHT-MATE 6"
  • RPM range: 1,600-4,800
  • Lightweight: 7 lbs (3.2 kg)
  • Max wheel diameter: 6” (150mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.99/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    6 in
  • Overall Length
    26 in
  • Tool Weight
    7 lb
  • Weight
    7 lb

Details

  • Amperage
    11.8 A
  • Includes
    Power tool only
  • Maximum Speed
    4800
  • Power Rating
    1300 W
  • Power Source
    Corded
  • UPC_NO
    662980241820
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)