Motion
34B001
This is the most powerful battery available on the market and the most amps for added endurance under load. This is the only battery suitable to handle Walter's aggressive 6" cutting wheels for an extended period of time. It is specifically designed for the ZIPCUTTER, and to be used with the Ventilated Charging Station.
MI ITEM #11458859
MFR #34B001
Price$460.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
This is the most powerful battery available on the market and the most amps for added endurance under load. This is the only battery suitable to handle Walter's aggressive 6" cutting wheels for an extended period of time. It is specifically designed for the ZIPCUTTER, and to be used with the Ventilated Charging Station.
MI ITEM #11458859
MFR #34B001

Mfr description
34B001 BATTERY 5.2AH
  • BATTERY 18 V 5.2Ah
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.81/each

Specifications

Dimensions

  • Tool Weight
    5,3 lbs
  • Weight
    1.5 lb

Details

  • Additional Details
    Ventilated Battery
  • Battery Capacity
    18 V
  • Battery Chemistry
    18 Volts
  • Battery Series
    Zipcutter
  • Manufacturer Upc Number
    662980021156
  • Nominal Voltage
    18 V
  • UPC_NO
    662980021156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)