Motion
38A716
716 ELECTRIC DRILL
Mi Item #11458862
MFR #38A716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
716 ELECTRIC DRILL
Mi Item #11458862
MFR #38A716

Mfr description
38A716 716 ELECTRIC DRILL
  • Ergonomic D-shaped rear handle
  • Reversing, electronic speed control
  • Rotating, detachable side handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    5/8 in
  • Cord Length
    8 ft
  • Height
    4 in
  • Length
    20.7 in
  • Width
    7.5 in

Details

  • Amperage
    9.2
  • Includes
    Just Drill
  • Magnetic
    No
  • Maximum Speed
    760
  • Number Of Speeds
    2
  • Power Rating
    1100 W
  • Reversible
    Yes
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)