Motion
39D050
ICECUT MINI™ LOW-PROFILE MAGNETIC DRILLING UNIT
Mi Item #11458866
MFR #39D050
Price$2,813.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ICECUT MINI™ LOW-PROFILE MAGNETIC DRILLING UNIT
Mi Item #11458866
MFR #39D050

Mfr description
39D050 ICECUT MINI LOW-PROFILE MAGNETIC
  • Lightweight unit
  • Permanent electromagnet for safety and functionality
  • Low profile and compact body allows for making holes in extremely tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,813.96/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cord Length
    8 ft
  • Height
    6 in
  • Length
    20 in
  • Maximum Height
    7.04 in
  • Stroke
    2-3/8 in
  • Width
    15.5 in

Details

  • Amperage
    10
  • Includes
    Mag Drill only
  • Magnetic
    Yes
  • Maximum Speed
    500
  • Mounting Style
    Magnetic
  • Number Of Speeds
    1-speed variable
  • Power Rating
    1200 W
  • Reversible
    No
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)