Motion
39D100
Icecut™ 100 MAG.DRILLING UNIT
Mi Item #11458867
MFR #39D100
Price$2,304.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Icecut™ 100 MAG.DRILLING UNIT
Mi Item #11458867
MFR #39D100

Mfr description
39D100 ICECUT100 MAGNETIC DRILLING UNIT
  • Lightweight and portable
  • Centered control panel
  • Ergonomic handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,304.39/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cord Length
    8 ft
  • Height
    20 in
  • Length
    8 in
  • Maximum Height
    16.29 in
  • Stroke
    2.6 in
  • Width
    24 in

Details

  • Amperage
    8
  • Includes
    (48-H 310), 1⁄2” keyed chuck (39-D 006), Chuck adaptor (39-D 005), M6 T-handle hexagonal key (48-Z 004), Allen key (48-Z 003), safety strap, (48-H 329), safety glasses (48-H 424), reversible press button (48-H 324), triple handle (48-H 323)., Carrying case 48-H 423 (ICECUT 100), 48-H 422 (ICECUT 200), lubrication system
  • Magnetic
    Yes
  • Maximum Speed
    600
  • Mounting Style
    Magnetic
  • Number Of Speeds
    1
  • Power Rating
    850 W
  • Reversible
    No
  • Variable Speed
    No
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)