Motion
39D250
Icecut™ 250 MAG. DRILLING UNIT
MI ITEM #11458868
MFR #39D250
Price$4,411.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Icecut™ 250 MAG. DRILLING UNIT
MI ITEM #11458868
MFR #39D250

Mfr description
39D250 ICECUT 250 MAGNETIC DRILLING UNIT
  • Dynamax™ variable speed control
  • Powerful 2-speed motor
  • Lightweight: 34.1 lbs (15.9 kg)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,411.08/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cord Length
    8 ft
  • Height
    20 in
  • Length
    24 in
  • Maximum Height
    23.07 in
  • Stroke
    5.5 in
  • Width
    9.4 in

Details

  • Amperage
    15
  • Includes
    Carrying case, chuck, arbor assembly, safety glasses, arbor shank, drift punch,safety belt, 3 mm hexagonal, spanner, stationary ring, spare carbon brushes, coolant bottle assembly.
  • Magnetic
    Yes
  • Maximum Speed
    500
  • Mounting Style
    Magnetic
  • Number Of Speeds
    2-speed variable,reversible
  • Power Rating
    1550 W
  • Reversible
    Yes
  • Variable Speed
    Yes
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)