Motion
39D251
Icecut™ 250-PIPES, MAG DRILL
Mi Item #11458869
MFR #39D251
Price$5,635.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Icecut™ 250-PIPES, MAG DRILL
Mi Item #11458869
MFR #39D251

Mfr description
39D251 ICECUT 250 MAGNETIC DRILLING UNIT
  • Dynamax™ variable speed control
  • Powerful 2-speed motor
  • Drill range: 100-500 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,635.52/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cord Length
    8 ft
  • Height
    20 in
  • Length
    24 in
  • Maximum Height
    25.2 in
  • Stroke
    5.5 in
  • Width
    10 in

Details

  • Amperage
    15
  • Includes
    Carrying case, chuck, arbor assembly, safety glasses, arbor shank, drift punch,safety belt, 3 mm hexagonal, spanner, stationary ring, spare carbon brushes, coolant bottle assembly.
  • Magnetic
    Yes
  • Maximum Speed
    500
  • Mounting Style
    Magnetic
  • Number Of Speeds
    2-speed variable,reversible
  • Power Rating
    1500 W
  • Reversible
    Yes
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)