Motion
BULK-PS-ACB-306

USA INDUSTRIALS INC
BULK-PS-ACB-306

USA Sealing Acetal, POM, Acetal Copolymer, Copolymer, POM-C, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
MI ITEM #11465003
MFR #BULK-PS-ACB-306
List Price$182.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-ACB-306

USA Sealing Acetal, POM, Acetal Copolymer, Copolymer, POM-C, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
MI ITEM #11465003
MFR #BULK-PS-ACB-306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.81/each for your price

Overview

Mfr description
BULK-PS-ACB-306 BLACK ACETAL PLASTIC BAR
  • Commonly known as acetal copolymer, this material is the easiest to machine plastic, wear-resistant, and moisture-resistant.

Specifications

  • Shape
    Bar
  • Material
    Acetal
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1 in.
  • Width
    5 in.
  • Length
    24 in.
  • Color
    Black
  • Clarity
    Opaque
  • Tensile Strength
    9,100 psi
  • Impact Strength
    1.1 ft.-lbs./in.
  • Water Absorption
    0.0022
  • Density
    0.051 lb/in³
  • Temperature Range
    -50° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text