Motion
BULK-PS-UHMWB-238

USA INDUSTRIALS INC
BULK-PS-UHMWB-238

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar -
MI ITEM #11465152
MFR #BULK-PS-UHMWB-238
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-UHMWB-238

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar -
MI ITEM #11465152
MFR #BULK-PS-UHMWB-238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
BULK-PS-UHMWB-238 BLACK UHMW POLYETHYLEN
  • UHMW Polyethylene has excellent impact resistance and a slippery surface that reduces abrasion and wear
  • In addition, it is a strong electrical insulator and moisture-resistant.

Specifications

  • Shape
    Bar
  • Material
    UHMW Polyethylene
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Width
    3/4 in.
  • Length
    12 in.
  • Color
    Black
  • Clarity
    Opaque
  • Tensile Strength
    4,400 psi
  • Impact Strength
    16.0 ft.-lbs./in.
  • Water Absorption
    0.0001
  • Density
    0.034 lb/in³
  • Temperature Range
    -70° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text