Motion
BULK-PT-CAC-5

USA INDUSTRIALS INC
BULK-PT-CAC-5

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11467092
MFR #BULK-PT-CAC-5
List Price$135.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PT-CAC-5

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11467092
MFR #BULK-PT-CAC-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.16/each for your price

Overview

Mfr description
BULK-PT-CAC-5 CAST ACRYLIC PLASTIC TUBE
  • Commonly known as Plexiglass, Cast Acrylic is clear for applications that require seeing through the plastic and is inherently resistant to scratching and abrasion.

Specifications

  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.043 lb/in³
  • Friction Coefficient
    0.8
  • Grade
    Standard
  • Impact Strength
    0.3 ft.-lbs/in.
  • Inner Diameter
    2-1/2 in.
  • Outer Diameter
    3 in.
  • Material
    Cast Acrylic
  • Shape
    Tube
  • Temperature Range
    40° to 190° F
  • Tensile Strength
    9,000 psi
  • Wall Thickness
    1/4 in.
  • Water Absorption
    0.004
  • Length
    1 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought