Motion
BULK-PT-PC-5
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11467140
MFR #BULK-PT-PC-5
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11467140
MFR #BULK-PT-PC-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
BULK-PT-PC-5 POLYCARBONATE PLASTIC TUBE
  • Polycarbonate is clear for applications that require seeing through the plastic and has excellent resistance to impact, shock, and strikes.

Specifications

  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.043 lb/in³
  • Friction Coefficient
    0.53
  • Grade
    Standard
  • Impact Strength
    14.0 ft.-lbs/in.
  • Inner Diameter
    3/8 in.
  • Outer Diameter
    1/2 in.
  • Material
    Polycarbonate
  • Shape
    Tube
  • Temperature Range
    -40° to 240° F
  • Tensile Strength
    9,700 psi
  • Wall Thickness
    1/16 in.
  • Water Absorption
    0.0013
  • Length
    1 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text