Motion
BULK-CS-GXX-50

USA INDUSTRIALS INC
BULK-CS-GXX-50

USA Sealing XX, Paper Phenolic, MIL-I-24768/11, PBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11467253
MFR #BULK-CS-GXX-50
Price$131.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GXX-50

USA Sealing XX, Paper Phenolic, MIL-I-24768/11, PBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11467253
MFR #BULK-CS-GXX-50

Mfr description
BULK-CS-GXX-50 XX GAROLITE SHEET - 1-1/4
  • Paper laminated with a phenolic resin
  • XX has moderate strength and good Electrically Insulating properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.02/each

Specifications

Dimensions

  • Length
    12 in.
  • Tensile Strength
    15,000 psi
  • Thickness
    1-1/4 in.
  • Water Absorption
    0.0125
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Brown
  • Density
    0.049 lb/in³
  • Grade
    Standard
  • Impact Strength
    0.6 ft.-lbs./in.
  • Material
    Garolite XX
  • Shape
    Sheet
  • Temperature Range
    250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)