Motion
BULK-CS-GLE-51

USA INDUSTRIALS INC
BULK-CS-GLE-51

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11467540
MFR #BULK-CS-GLE-51
Price$321.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GLE-51

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11467540
MFR #BULK-CS-GLE-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.91/each

Specifications

Dimensions

  • Length
    12 in.
  • Tensile Strength
    13,000 psi
  • Thickness
    1-1/2 in.
  • Water Absorption
    0.0125
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Brown
  • Density
    0.048 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.3 ft.-lbs./in.
  • Material
    Garolite LE
  • Shape
    Sheet
  • Temperature Range
    250 °F

Overview

Mfr description
BULK-CS-GLE-51 LE GAROLITE SHEET - 1-1/2
  • Linen laminated with a phenolic resin
  • LE is easy-to-machine and good moisture resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought