Motion
BULK-CS-GG11-3

USA INDUSTRIALS INC
BULK-CS-GG11-3

USA Sealing G-11, G11, Glass Epoxy, MIL-I-24768/3, GEB, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11467943
MFR #BULK-CS-GG11-3
Price$449.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GG11-3

USA Sealing G-11, G11, Glass Epoxy, MIL-I-24768/3, GEB, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11467943
MFR #BULK-CS-GG11-3

Mfr description
BULK-CS-GG11-3 G-11 GAROLITE SHEET - 1/8
  • Glass fabric laminated with a high temperature phenolic resin
  • G-11 is the strongest grade of Garolite, can withstand high temperatures, and has excellent Electrically Insulating properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.58/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    37,000 psi
  • Thickness
    1/8 in.
  • Water Absorption
    0.005
  • Width
    24 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Green
  • Density
    0.066 lb/in³
  • Grade
    Standard
  • Impact Strength
    12.0 ft.-lbs./in.
  • Material
    Garolite G-11
  • Shape
    Sheet
  • Temperature Range
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)