Motion
BULK-CS-GG7-4

USA INDUSTRIALS INC
BULK-CS-GG7-4

USA Sealing G-7, G7, Silicone Epoxy, MIL-I-24768/17, Type GSG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468046
MFR #BULK-CS-GG7-4
Price$1,354.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GG7-4

USA Sealing G-7, G7, Silicone Epoxy, MIL-I-24768/17, Type GSG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468046
MFR #BULK-CS-GG7-4

Mfr description
BULK-CS-GG7-4 G-7 GAROLITE SHEET - 3/16"
  • Glass fabric laminated with a silicone resin
  • G-7 can withstand higher temperatures than any other grade of Garolite and also has excellent strength and Electrically Insulating properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,354.59/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    18,000 psi
  • Thickness
    3/16 in.
  • Water Absorption
    0.005
  • Width
    24 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Off-White
  • Density
    0.064 lb/in³
  • Grade
    Standard
  • Impact Strength
    6.5 ft.-lbs./in.
  • Material
    Garolite G-7
  • Shape
    Sheet
  • Temperature Range
    420 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)