Motion
BULK-CS-GG7-5

USA INDUSTRIALS INC
BULK-CS-GG7-5

USA Sealing G-7, G7, Silicone Epoxy, MIL-I-24768/17, Type GSG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468047
MFR #BULK-CS-GG7-5
List Price$1,744.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GG7-5

USA Sealing G-7, G7, Silicone Epoxy, MIL-I-24768/17, Type GSG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468047
MFR #BULK-CS-GG7-5

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,744.57/each for your price

Overview

Mfr description
BULK-CS-GG7-5 G-7 GAROLITE SHEET - 1/4"
  • Glass fabric laminated with a silicone resin
  • G-7 can withstand higher temperatures than any other grade of Garolite and also has excellent strength and Electrically Insulating properties.

Specifications

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Off-White
  • Density
    0.064 lb/in³
  • Grade
    Standard
  • Material
    Garolite G-7
  • Shape
    Sheet
  • Temperature Range
    420 °F
  • Tensile Strength
    18,000 psi
  • Thickness
    1/4 in.
  • Impact Strength
    6.5 ft.-lbs./in.
  • Length
    48 in.
  • Water Absorption
    0.005
  • Width
    24 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text