Motion
BULK-CS-GG9-14

USA INDUSTRIALS INC
BULK-CS-GG9-14

USA Sealing G-9, G9, Melamine Epoxy, MIL-I-24768/1, Type GME , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468110
MFR #BULK-CS-GG9-14
List Price$70.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-GG9-14

USA Sealing G-9, G9, Melamine Epoxy, MIL-I-24768/1, Type GME , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468110
MFR #BULK-CS-GG9-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.47/each for your price

Overview

Mfr description
BULK-CS-GG9-14 G-9 GAROLITE SHEET - 1/32
  • Glass fabric laminated with a melamine resin
  • G-9, commonly called electrical-grade Garolite, is strong, electrically insulating, and moisture resistant.

Specifications

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Beige
  • Density
    0.067 lb/in³
  • Grade
    Standard
  • Material
    Garolite G-9
  • Shape
    Sheet
  • Temperature Range
    280 °F
  • Tensile Strength
    39,000 psi
  • Thickness
    1/32 in.
  • Impact Strength
    12.5 ft.-lbs./in.
  • Length
    24 in.
  • Water Absorption
    0.005
  • Width
    24 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text