Motion
BULK-CR-GG10-27

USA INDUSTRIALS INC
BULK-CR-GG10-27

USA Sealing G-10, G10, Glass Epoxy, MIL-I-24768/2, GEE, , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11468190
MFR #BULK-CR-GG10-27
Price$24.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GG10-27

USA Sealing G-10, G10, Glass Epoxy, MIL-I-24768/2, GEE, , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11468190
MFR #BULK-CR-GG10-27

Mfr description
BULK-CR-GG10-27 G-10 GAROLITE ROD - 1/4"
  • Glass fabric laminated with an epoxy resin
  • G-10 is strong, machinable, moisture resistant, and electrically insulating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.22/each

Specifications

Dimensions

  • Diameter
    1/4 in.
  • Length
    1 ft.
  • Tensile Strength
    40,000 psi
  • Water Absorption
    0.0015

Details

  • Color
    Yellow
  • Density
    0.065 lb/in³
  • Features & Benefits
    • Glass fabric laminated with an epoxy resin • G-10 is strong, machinable, moisture resistant, and electrically insulating.
  • Impact Strength
    14.0 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Material
    G-10 Garolite
  • Shape
    Rod
  • Temperature Range
    270°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)