Motion
BULK-CR-GG10-29

USA INDUSTRIALS INC
BULK-CR-GG10-29

USA Sealing G-10, G10, Glass Epoxy, MIL-I-24768/2, GEE, , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468192
MFR #BULK-CR-GG10-29
List Price$29.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GG10-29

USA Sealing G-10, G10, Glass Epoxy, MIL-I-24768/2, GEE, , Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468192
MFR #BULK-CR-GG10-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.24/each for your price

Overview

Mfr description
BULK-CR-GG10-29 G-10 GAROLITE ROD - 3/8"
  • Glass fabric laminated with an epoxy resin
  • G-10 is strong, machinable, moisture resistant, and electrically insulating.

Specifications

  • Color
    Yellow
  • Density
    0.065 lb/in³
  • Diameter
    3/8 in.
  • Impact Strength
    14.0 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    270°F
  • Tensile Strength
    40,000 psi
  • Water Absorption
    0.0015
  • Features & Benefits
    • Glass fabric laminated with an epoxy resin • G-10 is strong, machinable, moisture resistant, and electrically insulating.
  • Length
    1 ft.
  • Material
    G-10 Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text