Motion
BULK-CR-GG11-28

USA INDUSTRIALS INC
BULK-CR-GG11-28

USA Sealing G-11, G11, Glass Epoxy, MIL-I-24768/3, GEB, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468226
MFR #BULK-CR-GG11-28
List Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GG11-28

USA Sealing G-11, G11, Glass Epoxy, MIL-I-24768/3, GEB, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468226
MFR #BULK-CR-GG11-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.02/each for your price

Overview

Mfr description
BULK-CR-GG11-28 G-11 GAROLITE ROD - 5/16
  • Glass fabric laminated with a high temperature phenolic resin
  • G-11 is the strongest grade of Garolite, can withstand high temperatures, and has excellent Electrically Insulating properties.

Specifications

  • Color
    Green
  • Density
    0.066 lb/in³
  • Diameter
    5/16 in.
  • Impact Strength
    12.0 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    300°F
  • Tensile Strength
    37,000 psi
  • Water Absorption
    0.005
  • Features & Benefits
    • Glass fabric laminated with a high temperature phenolic resin • G-11 is the strongest grade of Garolite, can withstand high temperatures, and has excellent Electrically Insulating properties.
  • Length
    1 ft.
  • Material
    G-11 Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text