Motion
BULK-CR-GXX-25

USA INDUSTRIALS INC
BULK-CR-GXX-25

USA Sealing XX, Paper Phenolic, MIL-I-24768/11, PBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468259
MFR #BULK-CR-GXX-25
List Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GXX-25

USA Sealing XX, Paper Phenolic, MIL-I-24768/11, PBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468259
MFR #BULK-CR-GXX-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.97/each for your price

Overview

Mfr description
BULK-CR-GXX-25 XX GAROLITE ROD - 1/16" D
  • Paper laminated with a phenolic resin
  • XX has moderate strength and good Electrically Insulating properties.

Specifications

  • Color
    Brown
  • Density
    0.049 lb/in³
  • Diameter
    1/16 in.
  • Impact Strength
    0.6 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    250° F
  • Tensile Strength
    15,000 psi
  • Water Absorption
    0.0125
  • Features & Benefits
    • Paper laminated with a phenolic resin • XX has moderate strength and good Electrically Insulating properties.
  • Length
    1 ft.
  • Material
    XX Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text