Motion
BULK-CR-GCE-31

USA INDUSTRIALS INC
BULK-CR-GCE-31

USA Sealing CE, Canvas Phenolic, MIL-I-24768/14, FBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468314
MFR #BULK-CR-GCE-31
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GCE-31

USA Sealing CE, Canvas Phenolic, MIL-I-24768/14, FBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468314
MFR #BULK-CR-GCE-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
BULK-CR-GCE-31 CE GAROLITE ROD - 1/2" DI
  • Cotton laminated with a phenolic resin
  • CE is an economical choice with moderate impact strength.

Specifications

  • Color
    Brown
  • Density
    0.049 lb/in³
  • Diameter
    1/2 in.
  • Impact Strength
    1.7 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    250° F
  • Tensile Strength
    10,000 psi
  • Water Absorption
    0.02
  • Features & Benefits
    • Cotton laminated with a phenolic resin • CE is an economical choice with moderate impact strength.
  • Length
    1 ft.
  • Material
    CE Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text