Motion
BULK-CR-GCE-59

USA INDUSTRIALS INC
BULK-CR-GCE-59

USA Sealing CE, Canvas Phenolic, MIL-I-24768/14, FBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11468331
MFR #BULK-CR-GCE-59
Price$62.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GCE-59

USA Sealing CE, Canvas Phenolic, MIL-I-24768/14, FBG, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11468331
MFR #BULK-CR-GCE-59

Mfr description
BULK-CR-GCE-59 CE GAROLITE ROD - 5/8" DI
  • Cotton laminated with a phenolic resin
  • CE is an economical choice with moderate impact strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.57/each

Specifications

Dimensions

  • Diameter
    5/8 in.
  • Length
    4 ft.
  • Tensile Strength
    10,000 psi
  • Water Absorption
    0.02

Details

  • Color
    Brown
  • Density
    0.049 lb/in³
  • Features & Benefits
    • Cotton laminated with a phenolic resin • CE is an economical choice with moderate impact strength.
  • Impact Strength
    1.7 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Material
    CE Garolite
  • Shape
    Rod
  • Temperature Range
    250° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)