Motion
BULK-CR-GLE-29

USA INDUSTRIALS INC
BULK-CR-GLE-29

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468359
MFR #BULK-CR-GLE-29
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GLE-29

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468359
MFR #BULK-CR-GLE-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
BULK-CR-GLE-29 LE GAROLITE ROD - 3/8" DI
  • Linen laminated with a phenolic resin
  • LE is easy-to-machine and good moisture resistance.

Specifications

  • Color
    Brown
  • Density
    0.048 lb/in³
  • Diameter
    3/8 in.
  • Impact Strength
    1.3 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    250° F
  • Tensile Strength
    13,000 psi
  • Water Absorption
    0.0125
  • Features & Benefits
    • Linen laminated with a phenolic resin • LE is easy-to-machine and good moisture resistance.
  • Length
    1 ft.
  • Material
    LE Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text