Motion
BULK-CR-GLE-62

USA INDUSTRIALS INC
BULK-CR-GLE-62

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468382
MFR #BULK-CR-GLE-62
Price$197.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GLE-62

USA Sealing LE, Linen Phenolic, MIL-I-24768/13, FBE, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11468382
MFR #BULK-CR-GLE-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.48/each

Specifications

Dimensions

  • Diameter
    1 in.
  • Length
    4 ft.
  • Tensile Strength
    13,000 psi
  • Water Absorption
    0.0125

Details

  • Color
    Brown
  • Density
    0.048 lb/in³
  • Features & Benefits
    • Linen laminated with a phenolic resin • LE is easy-to-machine and good moisture resistance.
  • Impact Strength
    1.3 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Material
    LE Garolite
  • Shape
    Rod
  • Temperature Range
    250° F

Overview

Mfr description
BULK-CR-GLE-62 LE GAROLITE ROD - 1" DIAM
  • Linen laminated with a phenolic resin
  • LE is easy-to-machine and good moisture resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought