Motion
BULK-GS-6
USA Sealing Graphite, Graphite Sheet, Graphite Bar, Graphite Blank, Blank, Conductive Graphite, Conductive Graphite Blank, Conductive Blank, EDM -
MI ITEM #11475250
MFR #BULK-GS-6
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Graphite, Graphite Sheet, Graphite Bar, Graphite Blank, Blank, Conductive Graphite, Conductive Graphite Blank, Conductive Blank, EDM -
MI ITEM #11475250
MFR #BULK-GS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.88/each

Specifications

Dimensions

  • Grain Size
    0.00047 in. in
  • Length
    6 in.
  • Tensile Strength
    4,200 psi
  • Thickness
    1 in.
  • Width
    4 in.

Details

  • Color
    Black
  • Electrical Properties
    Conductive
  • Material
    Graphite
  • Max Vacuum Temperature
    5,000° F
  • Maximum Temperature
    800° F
  • Resistivity
    0.00054 ohms-in.
  • Shape
    Sheet

Overview

Mfr description
BULK-GS-6 GRAPHITE SHEET - 1" THICK X 4"
  • Graphite is best known for its high temperature rating
  • Graphite is typically used to fabricate parts for high temperature applications such as gaskets and furnaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought