Motion
BULK-PF-PET-4

USA INDUSTRIALS INC
BULK-PF-PET-4

USA Sealing Polyester, Polyethylene Terephthalate, PET, PETE, PETP, PET-P, Malinex, Mylar -
MI ITEM #11475357
MFR #BULK-PF-PET-4
List Price$3,516.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PF-PET-4

USA Sealing Polyester, Polyethylene Terephthalate, PET, PETE, PETP, PET-P, Malinex, Mylar -
MI ITEM #11475357
MFR #BULK-PF-PET-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,516.62/each for your price

Overview

Mfr description
BULK-PF-PET-4 PET PLASTIC FILM - 0.003"
  • Polyester is a strong and stiff plastic with good resistance to moisture and wear.

Specifications

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.050 lb/in³
  • Grade
    Standard
  • Material
    Polyester
  • Shape
    Film
  • Temperature Range
    -50° to 300 °F
  • Thickness
    0.003 in.
  • Water Absorption
    Not Rated
  • Length
    1,600 ft.
  • Width
    36 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text