Motion
BULK-PF-PET-17

USA INDUSTRIALS INC
BULK-PF-PET-17

USA Sealing Polyester, Polyethylene Terephthalate, PET, PETE, PETP, PET-P, Malinex, Mylar -
Mi Item #11475370
MFR #BULK-PF-PET-17
Price$118.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PF-PET-17

USA Sealing Polyester, Polyethylene Terephthalate, PET, PETE, PETP, PET-P, Malinex, Mylar -
Mi Item #11475370
MFR #BULK-PF-PET-17

Mfr description
BULK-PF-PET-17 PET PLASTIC FILM - 0.001"
  • Polyester is a strong and stiff plastic with good resistance to moisture and wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.12/each

Specifications

Dimensions

  • Length
    50 ft.
  • Thickness
    0.001 in.
  • Water Absorption
    Not Rated
  • Width
    36 in.

Details

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.050 lb/in³
  • Grade
    Standard
  • Material
    Polyester
  • Shape
    Film
  • Temperature Range
    -50° to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)