Motion
BULK-PT-PETG-3

USA INDUSTRIALS INC
BULK-PT-PETG-3

USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
MI ITEM #11475640
MFR #BULK-PT-PETG-3
List Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PT-PETG-3

USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
MI ITEM #11475640
MFR #BULK-PT-PETG-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.62/each for your price

Overview

Mfr description
BULK-PT-PETG-3 PETG PLASTIC TUBE - 3/8"
  • PETG is clear for applications that require seeing through the plastic and is also resistant to chemicals.

Specifications

  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.050 lb/in³
  • Grade
    Standard
  • Inner Diameter
    3/8 in.
  • Outer Diameter
    1/2 in.
  • Material
    PETG
  • Shape
    Tube
  • Temperature Range
    -40° to 140° F
  • Wall Thickness
    1/16 in.
  • Length
    6 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text